text.skipToContent text.skipToNavigation

Facom Locking extension 75mm


Article number 1N002996
Length (m) 75
Isolation protection 1000 V No
Connection size (mm) 12.7
Tested according to ISO 3316 Yes
Brand Facom
Weight per piece (g) 137
Commodity code
Packed per 1

Specifications

Length (m) 75
Isolation protection 1000 V No
Connection size (mm) 12.7
Tested according to ISO 3316 Yes
Brand Facom
Weight per piece (g) 137
Commodity code

Article numbers

Article number 1N002996
EAN 3148510577609
UBB 500637389478
UNSPSC 27110000
Manufacturer article nr  S.208
Do not close this page. This message will disappear, when the page is fully loaded.