text.skipToContent text.skipToNavigation

Facom Jobber drill 5.5MM


Article number 0X875585
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 5.5
Holding system Cylindrical plug-in axle
Suitable for stainless steel Yes
Suitable for plastic No
Suitable for steel Yes
Packed per 10
Full Box only

Specifications

Total length (mm) 92
Diameter drill (mm) 5.5
Shaft diameter (mm) 5.5
Holding system Cylindrical plug-in axle
Suitable for stainless steel Yes
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron Yes
Suitable for wood No
Suitable for nonferrous metals Yes
Suitable for stone No
Suitable for glass No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
Brand Facom
Weight per piece (g) 14
Commodity code

Article numbers

Article number 0X875585
EAN 3148511506677
UBB 500637582833
UNSPSC 23241639
Manufacturer article nr  222A.T5.5
Do not close this page. This message will disappear, when the page is fully loaded.