text.skipToContent text.skipToNavigation
In data de 28.09.2026 Cehia va avea Sarbatoare Nationala. Comenzile plasate la aceasta data vor avea 1 zi intarziere

Facom Foam tray screwdrivers MODM.A456PB

Cod Articol 3V288490
Heating- + sanitary mechanic set No
Electrician set Yes
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0

Specificații

Heating- + sanitary mechanic set No
Electrician set Yes
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 7
Number of crosshead screwdrivers PZ 3
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 9
Number of socket inserts 0
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 10
Total number of tools 29
Number of files 0
Number of measuring tools 0
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 0
Number of testing tools 0
Number of ratchets 0
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
Brand Facom

Numerele articolelor

Cod Articol 3V288490
EAN 3662424040535
UBB 500660011940
UNSPSC 27110000
Nr. articol producător MODM.A456PB
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.