text.skipToContent text.skipToNavigation

Facom Combination wrench 10mm


Article number 7C991079
Length (m)
Wrench width open end (mm)
Weight 30
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar Yes
Packed per 1

Specifications

Length (m) 103
Wrench width open end (mm) 10
Weight 30
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar Yes
Wrench width open end (inch) 3/8 inch
Wrench width socket/ring/ratchet (mm) 10
Head width open end (mm) 21.5
Head width socket/ring/ratchet (mm) 15.3
Ratcheting model No
Point count 12
Brand Facom
Weight per piece (g) 28
Commodity code

Article numbers

Article number 7C991079
EAN 3148510998763
UBB 500638314863
UNSPSC 27111726
Manufacturer article nr  39.10
Do not close this page. This message will disappear, when the page is fully loaded.