text.skipToContent text.skipToNavigation
Due to a worldwide Microsoft outage, we are currently unable to send or receive emails. We recommend contacting us by phone or placing your order through our webshop.

Facom Builders Level 60 cm


Article number 1Z030022
Width 23
Electronic No
Adjustable Yes
Length (m) 600
Number of air bubbles 2
Material Aluminium
Relative accuracy of measurement (mm/m) 0.75
Packed per 1

Specifications

Width 23
Electronic No
Adjustable Yes
Length (m) 600
Number of air bubbles 2
Material Aluminium
Relative accuracy of measurement (mm/m) 0.75
With laser No
Number of hand holes 1
Milled measuring surface No
Brand Facom
Weight per piece (g) 647
Commodity code

Article numbers

Article number 1Z030022
EAN 3148518335638
UBB 500639480820
UNSPSC 27111802
Manufacturer article nr  307BM.60
Do not close this page. This message will disappear, when the page is fully loaded.