text.skipToContent text.skipToNavigation

Fabory Machine Tap M10x1.5 Metric DIN 371C HSS-E 100mm


Cikkszám U0852.100.001
Design Machine tap
Thread length (mm) 24
Total length (mm) 100
Shaft diameter (mm) 10
Thread type Metric
Cutting length (mm) 24
Pitch thread (mm) 1.5
Csomagolás: 1

Műszaki adatok

Design Machine tap
Thread length (mm) 24
Total length (mm) 100
Shaft diameter (mm) 10
Thread type Metric
Cutting length (mm) 24
Pitch thread (mm) 1.5
Thread size 10
Suitable for blind holes Yes
Suitable for stainless steel No
Cutting material HSS-E
With cooling channel No
Colour ring identification None
Key square (mm) 8
Left-handed thread No
Brand Fabory
Weight per piece (g) 49
Commodity code
Type Machine Tap

Cikkszámok

Cikkszám U0852.100.001
UBB 240203278967
UNSPSC 23241615
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.