text.skipToContent text.skipToNavigation

Fabory Die DIN 223 HSS-G M 9


Article number U1005.090.001
Design Thread cutting die
Outer diameter (mm) 25
Thread type Metric
Thread size (metric) 9
Pitch thread (mm) 1.25
Cutting material HSS
Brand Fabory
Packed per 1

Specifications

Design Thread cutting die
Outer diameter (mm) 25
Thread type Metric
Thread size (metric) 9
Pitch thread (mm) 1.25
Cutting material HSS
Brand Fabory
Weight per piece (g) 22
Commodity code

Article numbers

Article number U1005.090.001
EAN 8715494450799
UBB 240202488781
UNSPSC 27110000
Do not close this page. This message will disappear, when the page is fully loaded.