text.skipToContent text.skipToNavigation

Fabory Countersink right hand cutting HSS TiAlN 10-15


Article number U6375.010.015
Shaft diameter (mm) 10
Length (m) 65
Countersink angle (°) 90
Countersink diameter (mm) 10 - 15
Brand Fabory
Weight per piece (g) 64
Commodity code
Packed per 1

Specifications

Shaft diameter (mm) 10
Length (m) 65
Countersink angle (°) 90
Countersink diameter (mm) 10 - 15
Brand Fabory
Weight per piece (g) 64
Commodity code

Article numbers

Article number U6375.010.015
EAN 8715494638937
UBB 500500220404
UNSPSC 20102007
Do not close this page. This message will disappear, when the page is fully loaded.