text.skipToContent text.skipToNavigation
Due to a worldwide Microsoft outage, we are currently unable to send or receive emails. We recommend contacting us by phone or placing your order through our webshop.

Fabory Core Drill HSS-CO M42 CORE DRILL WELDON

Right-hand cutting, fully ground core drill made from M42 high-speed steel with 8% cobalt content, featuring a Weldon shank connection. The addition of cobalt provides exceptional hardness and heat resistance, making this core drill highly suitable for machining difficult-to-cut materials. The fully ground construction ensures high precision, sharp cutting edges, and optimal performance. The specially engineered tooth geometry enables smooth, vibration-free cutting, resulting in improved hole quality and reduced tool wear. When used in combination with cutting fluid, this significantly extends tool life. Key features - Made from HSS-Co M42 (8% cobalt) - Fully ground for maximum precision and sharpness - Weldon shank for secure clamping - Vibration-free cutting due to optimized tooth geometry - High heat resistance for demanding applications Applications Ideal for drilling in: - Alloyed steels - Stainless steel (inox) - Other difficult-to-machine materials

Article number
Holding system Other
Size holding system Other
Brand Fabory
Info use U0093.000.110 for ejector pin
Commodity code

Specifications

Holding system Other
Size holding system Other
Brand Fabory
Info use U0093.000.110 for ejector pin
Commodity code
Type Core Drill Bit

Description

Right-hand cutting, fully ground core drill made from M42 high-speed steel with 8% cobalt content, featuring a Weldon shank connection.

The addition of cobalt provides exceptional hardness and heat resistance, making this core drill highly suitable for machining difficult-to-cut materials. The fully ground construction ensures high precision, sharp cutting edges, and optimal performance.

The specially engineered tooth geometry enables smooth, vibration-free cutting, resulting in improved hole quality and reduced tool wear. When used in combination with cutting fluid, this significantly extends tool life.                                                                         Key features
- Made from HSS-Co M42 (8% cobalt)
- Fully ground for maximum precision and sharpness
- Weldon shank for secure clamping
- Vibration-free cutting due to optimized tooth geometry
- High heat resistance for demanding applications
Applications
Ideal for drilling in:
- Alloyed steels
- Stainless steel (inox)
- Other difficult-to-machine materials

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.