text.skipToContent text.skipToNavigation

DIN 433-1 Plastic Polyamide (nylon) 6.6 M10


Article number
Diameter
Show all diameters
Brand Fabory
Class 6.6
Color White
For nom. size 10
Material Plastic
Material technical Polyamide (nylon)
Packed per 100
Full Box only

Specifications

Diameter M10
Brand Fabory
Class 6.6
Color White
For nom. size 10
Material Plastic
Material technical Polyamide (nylon)
Weight per piece (g) 0.695
Commodity code

Dimensions

d1 10.5
d2 18
h 1.6

Standards

DIN 433-1
ISO 7092
NEN 2270

Article numbers

Article number 56320.100.001
EAN 8715492862181
UBB 950356240552
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.