text.skipToContent text.skipToNavigation

Bow shackle Stainless steel A4 19MM


Article number
Brand Fabory
Material Stainless steel
Material technical A4
Weight per piece (g) 886
Commodity code
Packed per 1

Specifications

Brand Fabory
Material Stainless steel
Material technical A4
Weight per piece (g) 886
Commodity code

Dimensions

A 38
≈ Breaking load (N) 182000
L (mm) 78.5
ø 19
R 66

Article numbers

Article number 54110.190.001
EAN 4043377304377
UBB 500616999438
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.