text.skipToContent text.skipToNavigation

Bosch PointTeQ Pointed Chisel Drill Bit Set 2-6mm HSS 5-Piece


Article number 4Q524588
Holding system Hexagon holder
Diameter (mm) 2-6
Total number of tools 5
Number of drills for concrete 0
Number of drills for stainless steel 0
Number of drills for wood 0
Number of drills for plastic 0
Packed per 5
Full Box only

Specifications

Holding system Hexagon holder
Diameter (mm) 2-6
Total number of tools 5
Number of drills for concrete 0
Number of drills for stainless steel 0
Number of drills for wood 0
Number of drills for plastic 0
Number of drills for nonferrous metals 5
Number of drills for steel 0
Number of drills for stone 0
Brand Bosch
Weight per piece (g) 92
Commodity code
Type Pointed Chisel Drill Bit Set

Article numbers

Article number 4Q524588
EAN 6949509231666
UBB 500582220306
UNSPSC 20111611
Manufacturer article nr  2607002825
Do not close this page. This message will disappear, when the page is fully loaded.