text.skipToContent text.skipToNavigation

Bosch Drill Bit 14mm SDS-plus Shank 460mm


Article number
Total length (mm)
Show all lengths
Diameter drill (mm)
Show all diameters
Holding system SDS-plus
Cutting length (mm) 400
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Packed per 1

Specifications

Total length (mm) 460
Diameter drill (mm) 14
Holding system SDS-plus
Cutting length (mm) 400
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
Brand Bosch
Weight per piece (g) 0.27
Commodity code
Type Drill Bit

Article numbers

Article number B4952.140.460
EAN 6949509209733
UBB 500617542500
UNSPSC 20111603
Manufacturer article nr  2608831042

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.