text.skipToContent text.skipToNavigation

Bahco Tube Style Leather Tool Cases


Tool Case Tube is made of synthetic leather.Perfect for storing long tools up to 510 mm (20").Long internal pocket in the main compartment.Two leather fastening straps instead of metal locks let end-user adjust the bag for tools even longer than the own case length.Shoulder strap for better comfort.Rubber carry handle

Article number 0E630719
Brand Bahco
Weight per piece (g) 1410
Commodity code
Packed per 1

Specifications

Brand Bahco
Weight per piece (g) 1410
Commodity code

Description

Tool Case Tube is made of synthetic leather.Perfect for storing long tools up to 510 mm (20").Long internal pocket in the main compartment.Two leather fastening straps instead of metal locks let end-user adjust the bag for tools even longer than the own case length.Shoulder strap for better comfort.Rubber carry handle

Article numbers

Article number 0E630719
EAN 7314153018779
UBB 500659018658
UNSPSC 27110000
Manufacturer article nr  4750-TOCST-1
Do not close this page. This message will disappear, when the page is fully loaded.