text.skipToContent text.skipToNavigation

Bahco Trolley jack 3T


3T trolley jack designed for lifting the widest range of standard vehicles.90 mm height entrance and 552 mm elevation achievable height.Dual piston system decreases the number of necessary strokes by 50%.Extra large foot pedal and composite curved handle for quick, safe and comfortable use.Steel and PU wheels ensure both excellent durability and silent handling.Dust cover protects the pistons and spring from being damaged.Rubber saddle protects vehicle surfaces and prevents slipping.Foam on the handle prevents damaging the vehicle body.Equipped with a safety pressure valve and descent speed control system.CE certified by Official Independent Technical Inspection Association

Article number 4O879348
Design Trolley jack
Height (mm) 825 - 825
Drive Hydraulic
Brand Bahco
Commodity code
Packed per 1

Specifications

Design Trolley jack
Height (mm) 825 - 825
Drive Hydraulic
Brand Bahco
Commodity code
Type Trolley Jack

Description

3T trolley jack designed for lifting the widest range of standard vehicles.90 mm height entrance and 552 mm elevation achievable height.Dual piston system decreases the number of necessary strokes by 50%.Extra large foot pedal and composite curved handle for quick, safe and comfortable use.Steel and PU wheels ensure both excellent durability and silent handling.Dust cover protects the pistons and spring from being damaged.Rubber saddle protects vehicle surfaces and prevents slipping.Foam on the handle prevents damaging the vehicle body.Equipped with a safety pressure valve and descent speed control system.CE certified by Official Independent Technical Inspection Association

Article numbers

Article number 4O879348
EAN 7314150178810
UBB 500657593884
UNSPSC 25191700
Manufacturer article nr  BH13000
Do not close this page. This message will disappear, when the page is fully loaded.