text.skipToContent text.skipToNavigation

Bahco Nylon Tip Mallets with Wooden Handle


Nylon tip mallet.Comfortable wooden handle.Wooden handle spares available (3625WLH-xx).Nylon tip spares available (3625WL-xx).For ordinary workshop use on pressure-sensitive materials

Article number 0S109114
Design Plastic hammer
Antimagnetic No
Length (m) 360
Material stick Wood
Tip diameter/tip width (mm) 44
Packed per 1

Specifications

Design Plastic hammer
Antimagnetic No
Length (m) 360
Material stick Wood
Tip diameter/tip width (mm) 44
Magnetic No
Non-rebound No
Low spark model No
Weight total (g) 1050
Interchangeable tip Yes
Material head Other
With nail extractor No
With stick protection No
With nail holder No
Brand Bahco
Weight per piece (g) 980
Commodity code
Model 3625W

Description

Nylon tip mallet.Comfortable wooden handle.Wooden handle spares available (3625WLH-xx).Nylon tip spares available (3625WL-xx).For ordinary workshop use on pressure-sensitive materials

Article numbers

Article number 0S109114
EAN 7314150120437
UBB 500659430242
UNSPSC 27110000
Manufacturer article nr  3625W-44
Do not close this page. This message will disappear, when the page is fully loaded.