text.skipToContent text.skipToNavigation

Bahco Internal and External Circlips Resettable Pliers


Adjustable circlip pliers for both internal and external circlips.Ring diameter: 7-26 mm to 46-102 mm.Eyelet diameter: 3-26 mm to 32-102 mm.Tip diameter: 0.6 mm to 1.8 mm.Circlip tip 90°: 0.9 mm to 3 mm.Circlip tip 15°: 2.3 mm to 3 mm.With interchangeable tips.Patented pliers, equipped with interchangeable tips (straight, 15° and 90°) which can easily be adapted for use with internal or external circlips.5 Pairs of tips are supplied with the -160 and -200 and 6 pairs with the -250.Valid for internal circlips from 8 to 100 mm diameter and for external circlips from 3 to 100 mm.The 2928-160 pliers, which thus covers a range of applications previously embraced by as many as 10 conventional pliers.Regulation stop mechanism for easier use and prevention of damage to circlips due to excessive force

Article number 6J448964
Design Straight
Insulated Yes
With spring Yes
Length (m) 160
Isolation protection 1000 V No
Packed per 1

Specifications

Design Straight
Insulated Yes
With spring Yes
Length (m) 160
Isolation protection 1000 V No
Suitable for outside locking rings Yes
Exchangeable tips Yes
VDE tested No
Brand Bahco
Weight per piece (g) 118
Commodity code
Model 2928

Description

Adjustable circlip pliers for both internal and external circlips.Ring diameter: 7-26 mm to 46-102 mm.Eyelet diameter: 3-26 mm to 32-102 mm.Tip diameter: 0.6 mm to 1.8 mm.Circlip tip 90°: 0.9 mm to 3 mm.Circlip tip 15°: 2.3 mm to 3 mm.With interchangeable tips.Patented pliers, equipped with interchangeable tips (straight, 15° and 90°) which can easily be adapted for use with internal or external circlips.5 Pairs of tips are supplied with the -160 and -200 and 6 pairs with the -250.Valid for internal circlips from 8 to 100 mm diameter and for external circlips from 3 to 100 mm.The 2928-160 pliers, which thus covers a range of applications previously embraced by as many as 10 conventional pliers.Regulation stop mechanism for easier use and prevention of damage to circlips due to excessive force

Article numbers

Article number 6J448964
EAN 7314150056514
UBB 500636060039
UNSPSC 27110000
Manufacturer article nr  2928-160
Do not close this page. This message will disappear, when the page is fully loaded.