text.skipToContent text.skipToNavigation

Bahco Double Offset Slotted L-Keys


Double offset key for slotted screws.Chrome plated finish.Polypropylene handle for more comfort grip.Anti-slip function.Standards: DIN 5200

Article number
Design Double right-angled
Blade length (mm) 125
Blade width (mm) 5.5
Blade thickness (mm) 1.6
Brand Bahco
Packed per 1

Specifications

Design Double right-angled
Blade length (mm) 125
Blade width (mm) 5.5
Blade thickness (mm) 1.6
Brand Bahco
Weight per piece (g) 21
Commodity code

Description

Double offset key for slotted screws.Chrome plated finish.Polypropylene handle for more comfort grip.Anti-slip function.Standards: DIN 5200

Article numbers

Article number L5752.055.125
EAN 7314151060473
UBB 203125076828
UNSPSC 27111701
Manufacturer article nr  2047-1-5.5

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.