text.skipToContent text.skipToNavigation

Bahco 4-in-1 Ratcheting Ring Wrenches with Chrome Finish


Switch for quick change of right and left direction.12-point Dynamic-Drive™ profile provides longer life for screws and nuts.Chrome plated matte finishing provides high quality anti-rust protection.High-performance alloy steel

Article number 6U765244
Length (m) 191
Wrench size large (mm) 15
Wrench size small (mm) 12
Ratcheting model Yes
Brand Bahco
Packed per 1

Specifications

Length (m) 191
Wrench size large (mm) 15
Wrench size small (mm) 12
Ratcheting model Yes
Brand Bahco
Weight per piece (g) 175
Commodity code
Model S4RM

Description

Switch for quick change of right and left direction.12-point Dynamic-Drive™ profile provides longer life for screws and nuts.Chrome plated matte finishing provides high quality anti-rust protection.High-performance alloy steel

Article numbers

Article number 6U765244
EAN 7314150179954
UBB 500658132500
UNSPSC 27110000
Manufacturer article nr  S4RM-12-15
Do not close this page. This message will disappear, when the page is fully loaded.