text.skipToContent text.skipToNavigation

Bahco 35 L Rigid Tool Cases


Polypropylene tool case.Injection moulded and high thickness.This material makes the case extremely resistant against chemical corrosion, shock, high and low temperature.The injection technique ensures constant material thickness, even in the corners.2 metal lid safety support stays.2 metal locks with keys.3 metal hinges.Bottom area with adjustable/removable dividers.Ergonomic handle.Identification label in one of the case side.Document area.Can accomodate up to 3 tool pallets

Packed per 1

Description

Polypropylene tool case.Injection moulded and high thickness.This material makes the case extremely resistant against chemical corrosion, shock, high and low temperature.The injection technique ensures constant material thickness, even in the corners.2 metal lid safety support stays.2 metal locks with keys.3 metal hinges.Bottom area with adjustable/removable dividers.Ergonomic handle.Identification label in one of the case side.Document area.Can accomodate up to 3 tool pallets

Article numbers

Article number 9K411043
EAN 7314150226641
UBB 500659017254
UNSPSC 27110000
Manufacturer article nr  4750RC021
Do not close this page. This message will disappear, when the page is fully loaded.