text.skipToContent text.skipToNavigation

Action Socket 1/2" x 8


Article number DO2012-0-008ACT
L (mm)
Wrench width (mm) 8
Connection size 1/2
Brand Action
D1 14.5
D2 25
Weight per piece (g) 84
Packed per 1

Specifications

L (mm) 38
Wrench width (mm) 8
Connection size 1/2
Brand Action
D1 14.5
D2 25
Weight per piece (g) 84
Commodity code
Type A

Article numbers

Article number DO2012-0-008ACT
EAN 8717981048045
UBB 500618756265
UNSPSC 27111704
Manufacturer article nr  DO2012-0-008
Do not close this page. This message will disappear, when the page is fully loaded.