text.skipToContent text.skipToNavigation
Due to a worldwide Microsoft outage, we are currently unable to send or receive emails. We recommend contacting us by phone or placing your order through our webshop.

Action Socket 1/2" x 34


Article number DO2012-0-034ACT
L (mm)
Wrench width (mm) 34
Connection size 1/2
Brand Action
D1 45
D2 30
Weight per piece (g) 288.75
Packed per 1

Specifications

L (mm) 50
Wrench width (mm) 34
Connection size 1/2
Brand Action
D1 45
D2 30
Weight per piece (g) 288.75
Commodity code
Type C

Article numbers

Article number DO2012-0-034ACT
EAN 8717981066773
UBB 500618756919
UNSPSC 27111704
Manufacturer article nr  DO2012-0-034
Do not close this page. This message will disappear, when the page is fully loaded.