text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Custom flat washer ASME ≈B18.22.1 Stainless steel A2 (AISI 304/18-8) 5/8


Article number
Diameter
Show all diameters
Brand Fabory
Material Stainless steel
Material technical A2 (AISI 304/18-8)
Weight per piece (g) 1
Commodity code
Packed per 25
Full Box only

Specifications

Diameter 5/8 Inch
Brand Fabory
Material Stainless steel
Material technical A2 (AISI 304/18-8)
Weight per piece (g) 1
Commodity code

Dimensions

A 0.688
B 1.75
C 0.109

Standards

ASME ≈B18.22.1

Article numbers

Article number U51410.062.0007
EAN 8712423055711
UBB 500621510766
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.