text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Plain washer type A narrow ASME B18.21.1 Steel Zinc plated 1/4


Article number
Diameter
Show all diameters
Brand Fabory
Material Steel
Surface treatment Zinc plated
Weight per piece (g) 1
Commodity code
Packed per 100
Full Box only

Specifications

Diameter 1/4 Inch
Brand Fabory
Material Steel
Surface treatment Zinc plated
Weight per piece (g) 1
Commodity code

Dimensions

A 0.281
B 0.625
C 0.065

Standards

ASME B18.21.1

Article numbers

Article number U38205.025.0001
EAN 8712423052994
UBB 500621213437
UNSPSC 31161800

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.