text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

DIN 125-1A Form A Flat Washer, Stainless Steel A4, 140 HV M16


Form A Flat Washer, conforming to DIN 125-1A standards. This washer is crafted from robust steel, boasts a stainless steel A4 finish, ensuring superior resistance to corrosion and wear. With a hardness class of 140 HV, it provides reliable performance for a wide range of applications. Compliant with DIN 125-1A, ISO 7089 and NEN 2269-A standards

Article number
Diameter
Show all diameters
Brand Fabory
Class 140 HV
For nom. size 16
Material Stainless steel
Packed per 200
Full Box only

Specifications

Diameter M16
Brand Fabory
Class 140 HV
For nom. size 16
Material Stainless steel
Material technical A4
Weight per piece (g) 9.84
Commodity code

Dimensions

d1 17
d2 30
h 3

Description

Form A Flat Washer, conforming to DIN 125-1A standards. This washer is crafted from robust steel, boasts a stainless steel A4 finish, ensuring superior resistance to corrosion and wear. With a hardness class of 140 HV, it provides reliable performance for a wide range of applications. Compliant with DIN 125-1A, ISO 7089 and NEN 2269-A standards

Standards

NEN 2269-A
DIN 125-1A
ISO 7089

Article numbers

Article number 55420.160.001
EAN 8715492345189
UBB 950356116315
UNSPSC 31161807
NATO Stock Number 5310-12-172-6828

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.