text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Plain washer type M NF E25-513 Stainless steel A4 100 HV M6


Article number
Diameter
Show all diameters
Brand Fabory
Class 100 HV
For nom. size 6
Material Stainless steel
Material technical A4
Type no. M
Packed per 250
Full Box only

Specifications

Diameter M6
Brand Fabory
Class 100 HV
For nom. size 6
Material Stainless steel
Material technical A4
Type no. M
Weight per piece (g) 1.11
Commodity code

Dimensions

d1 6.4
d2 14
s 1.2

Standards

NF E25-513

Article numbers

Article number 55417.060.001
EAN 8715492344656
UBB 950356366381
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.