text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Plain washer type M NF E25-513 Stainless steel A4 100 HV M4


Article number
Diameter
Show all diameters
Brand Fabory
Class 100 HV
For nom. size 4
Material Stainless steel
Material technical A4
Type no. M
Packed per 250
Full Box only

Specifications

Diameter M4
Brand Fabory
Class 100 HV
For nom. size 4
Material Stainless steel
Material technical A4
Type no. M
Weight per piece (g) 0.4
Commodity code

Dimensions

d1 4.3
d2 10
s 0.8

Standards

NF E25-513

Article numbers

Article number 55417.040.001
EAN 8715492344632
UBB 950356365391
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.