text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

DIN 125-1A Form A Flat Washer, Stainless Steel A2, 140 HV


Form A Flat Washer, conforming to DIN 125-1A standards. This washer is crafted from robust steel, boasts a stainless steel A2 finish, ensuring superior resistance to corrosion and wear. With a hardness class of 140 HV, it provides reliable performance for a wide range of applications. Compliant with DIN 125-1A, ISO 7089 and NEN 2269-A standards

Article number
Diameter
Show all diameters
Brand Fabory
Class 140 HV
For nom. size 8
Material Stainless steel
Packed per 500
Full Box only

Specifications

Diameter M8
Brand Fabory
Class 140 HV
For nom. size 8
Material Stainless steel
Material technical A2
Weight per piece (g) 1.464
Commodity code

Dimensions

d1 8.4
d2 16
h 1.6

Description

Form A Flat Washer, conforming to DIN 125-1A standards. This washer is crafted from robust steel, boasts a stainless steel A2 finish, ensuring superior resistance to corrosion and wear. With a hardness class of 140 HV, it provides reliable performance for a wide range of applications. Compliant with DIN 125-1A, ISO 7089 and NEN 2269-A standards

Standards

ISO 7089
DIN 125-1A
NEN 2269-A

Article numbers

Article number 51420.080.001
EAN 8715492286857
UBB 950356111936
UNSPSC 31161807
NATO Stock Number 5310-17-051-3631

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.