text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Plain washer type LL NF E25-513 Stainless steel A2 100 HV M16


Article number
Diameter
Show all diameters
Brand Fabory
Class 100 HV
For nom. size 16
Material Stainless steel
Material technical A2
Type no. LL
Packed per 100
Full Box only

Specifications

Diameter M16
Brand Fabory
Class 100 HV
For nom. size 16
Material Stainless steel
Material technical A2
Type no. LL
Weight per piece (g) 36.8
Commodity code

Dimensions

d1 17
d2 50
s 3

Standards

NF E25-513

Article numbers

Article number 51419.160.001
EAN 8715492286604
UBB 950356628160
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.