text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

DIN 125-1A Form A Flat Washer, Copper M16


Form A Flat Washer, conforming to DIN 125-1A standards. This washer is crafted from copper, with a plain finish. Compliant with DIN 125-1A, ISO 7089 and NEN 2269-A standards

Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 16
Material Copper
Weight per piece (g) 10.17
Packed per 100
Full Box only

Specifications

Diameter M16
Brand Fabory
For nom. size 16
Material Copper
Weight per piece (g) 10.17
Commodity code

Dimensions

d1 17
d2 30
h 3

Description

Form A Flat Washer, conforming to DIN 125-1A standards. This washer is crafted from copper, with a plain finish. Compliant with DIN 125-1A, ISO 7089 and NEN 2269-A standards

Standards

DIN 125-1A
ISO 7089
NEN 2269-A

Article numbers

Article number 50340.160.001
EAN 8717077269811
UBB 500649385878
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.