text.skipToContent text.skipToNavigation

DIN 125-1A Form A Flat Washer, Copper M6


Form A Flat Washer, conforming to DIN 125-1A standards. This washer is crafted from copper, with a plain finish. Compliant with DIN 125-1A, ISO 7089 and NEN 2269-A standards

Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 6
Material Copper
Weight per piece (g) 1.03
Packed per 100
Full Box only

Specifications

Diameter M6
Brand Fabory
For nom. size 6
Material Copper
Weight per piece (g) 1.03
Commodity code

Dimensions

d1 6.4
d2 12
h 1.6

Description

Form A Flat Washer, conforming to DIN 125-1A standards. This washer is crafted from copper, with a plain finish. Compliant with DIN 125-1A, ISO 7089 and NEN 2269-A standards

Standards

DIN 125-1A
NEN 2269-A
ISO 7089

Article numbers

Article number 50340.060.001
EAN 8717077269774
UBB 500647897585
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.