text.skipToContent text.skipToNavigation

DIN 125-1A Form A Flat Washer, Copper M5


Form A Flat Washer, conforming to DIN 125-1A standards. This washer is crafted from copper, with a plain finish. Compliant with DIN 125-1A, ISO 7089 and NEN 2269-A standards

Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 5
Material Copper
Weight per piece (g) 0.4
Packed per 100
Full Box only

Specifications

Diameter M5
Brand Fabory
For nom. size 5
Material Copper
Weight per piece (g) 0.4
Commodity code

Dimensions

d1 5.3
d2 10
h 1

Description

Form A Flat Washer, conforming to DIN 125-1A standards. This washer is crafted from copper, with a plain finish. Compliant with DIN 125-1A, ISO 7089 and NEN 2269-A standards

Standards

ISO 7089
NEN 2269-A
DIN 125-1A

Article numbers

Article number 50340.050.001
EAN 8717077269767
UBB 500647897411
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.