text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Plain washer ISO 7089 Copper M16


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 16
Material Copper
Weight per piece (g) 10.17
Commodity code
Packed per 100
Full Box only

Specifications

Diameter M16
Brand Fabory
For nom. size 16
Material Copper
Weight per piece (g) 10.17
Commodity code

Dimensions

d1 17
d2 30
h 3

Standards

ISO 7089

Article numbers

Article number 50131.160.001
EAN 8717077259676
UBB 500649101564
UNSPSC 31161800

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.