text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Plain washer ISO 7089 Copper M12


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 12
Material Copper
Weight per piece (g) 5.64
Commodity code
Packed per 100
Full Box only

Specifications

Diameter M12
Brand Fabory
For nom. size 12
Material Copper
Weight per piece (g) 5.64
Commodity code

Dimensions

d1 13
d2 24
h 2.5

Standards

ISO 7089

Article numbers

Article number 50131.120.001
EAN 8717077259669
UBB 500649101499
UNSPSC 31161800

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.