text.skipToContent text.skipToNavigation

Plain washer ISO 7089 Copper M10


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 10
Material Copper
Weight per piece (g) 3.05
Commodity code
Packed per 100
Full Box only

Specifications

Diameter M10
Brand Fabory
For nom. size 10
Material Copper
Weight per piece (g) 3.05
Commodity code

Dimensions

d1 10.5
d2 20
h 2

Standards

ISO 7089

Article numbers

Article number 50131.100.001
EAN 8717077259652
UBB 500649101317
UNSPSC 31161800

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.