text.skipToContent text.skipToNavigation

Plain washer DIN 125-1A Brass Nickel plated M8


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 8
Material Brass
Surface treatment Nickel plated
Weight per piece (g) 1.59
Commodity code
Packed per 250
Full Box only

Specifications

Diameter M8
Brand Fabory
For nom. size 8
Material Brass
Surface treatment Nickel plated
Weight per piece (g) 1.59
Commodity code

Dimensions

d1 8.4
d2 16
h 1.6

Standards

DIN 125-1A
ISO 7089
NEN 2269-A

Article numbers

Article number 50065.080.001
EAN 8715492241153
UBB 950356339081
UNSPSC 31161807
NATO Stock Number 5310-12-312-4106

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.