text.skipToContent text.skipToNavigation

Plain washer DIN 125-1A Brass Nickel plated M6


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 6
Material Brass
Surface treatment Nickel plated
Weight per piece (g) 0.84
Commodity code
Packed per 250
Full Box only

Specifications

Diameter M6
Brand Fabory
For nom. size 6
Material Brass
Surface treatment Nickel plated
Weight per piece (g) 0.84
Commodity code

Dimensions

d1 6.4
d2 12
h 1.6

Standards

NEN 2269-A
DIN 125-1A
ISO 7089

Article numbers

Article number 50065.060.001
EAN 8715492241146
UBB 950356530549
UNSPSC 31161807
NATO Stock Number 5310-12-159-1486

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.