text.skipToContent text.skipToNavigation

Plain washer DIN 125-1A Brass Nickel plated M3


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 3
Material Brass
Surface treatment Nickel plated
Weight per piece (g) 0.12
Commodity code
Packed per 250
Full Box only

Specifications

Diameter M3
Brand Fabory
For nom. size 3
Material Brass
Surface treatment Nickel plated
Weight per piece (g) 0.12
Commodity code

Dimensions

d1 3.2
d2 7
h 0.5

Standards

ISO 7089
NEN 2269-A
DIN 125-1A

Article numbers

Article number 50065.030.001
EAN 8715492241108
UBB 950356338828
UNSPSC 31161807
NATO Stock Number 5310-12-130-2236

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.