text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

DIN 125-1A Form A Flat Washer, Brass


Form A Flat Washer, conforming to DIN 125-1A standards. This washer is crafted from brass, with a plain finish. Compliant with DIN 125-1A, ISO 7089 and NEN 2269-A standards

Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 20
Material Brass
Weight per piece (g) 15.85
Packed per 50
Full Box only

Specifications

Diameter M20
Brand Fabory
For nom. size 20
Material Brass
Weight per piece (g) 15.85
Commodity code

Dimensions

d1 21
d2 37
h 3

Description

Form A Flat Washer, conforming to DIN 125-1A standards. This washer is crafted from brass, with a plain finish. Compliant with DIN 125-1A, ISO 7089 and NEN 2269-A standards

Standards

NEN 2269-A
DIN 125-1A
ISO 7089

Article numbers

Article number 50060.200.001
EAN 8715492241047
UBB 950356455309
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.