text.skipToContent text.skipToNavigation

DIN 125-1A Form A Flat Washer, Brass


Form A Flat Washer, conforming to DIN 125-1A standards. This washer is crafted from brass, with a plain finish. Compliant with DIN 125-1A, ISO 7089 and NEN 2269-A standards

Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 14
Material Brass
Weight per piece (g) 8.48
Packed per 100
Full Box only

Specifications

Diameter M14
Brand Fabory
For nom. size 14
Material Brass
Weight per piece (g) 8.48
Commodity code

Dimensions

d1 15
d2 28
h 2.5

Description

Form A Flat Washer, conforming to DIN 125-1A standards. This washer is crafted from brass, with a plain finish. Compliant with DIN 125-1A, ISO 7089 and NEN 2269-A standards

Standards

DIN 125-1A
ISO 7089
NEN 2269-A

Article numbers

Article number 50060.140.001
EAN 8715492240996
UBB 950356455069
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.