text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

DIN 125-1A Form A Flat Washer, Brass


Form A Flat Washer, conforming to DIN 125-1A standards. This washer is crafted from brass, with a plain finish. Compliant with DIN 125-1A, ISO 7089 and NEN 2269-A standards

Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 12
Material Brass
Weight per piece (g) 5.79
Packed per 100
Full Box only

Specifications

Diameter M12
Brand Fabory
For nom. size 12
Material Brass
Weight per piece (g) 5.79
Commodity code

Dimensions

d1 13
d2 24
h 2.5

Description

Form A Flat Washer, conforming to DIN 125-1A standards. This washer is crafted from brass, with a plain finish. Compliant with DIN 125-1A, ISO 7089 and NEN 2269-A standards

Standards

DIN 125-1A
NEN 2269-A
ISO 7089

Article numbers

Article number 50060.120.001
EAN 8715492240972
UBB 950356338588
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.