text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

DIN 125-1A Form A Flat Washer, Brass


Form A Flat Washer, conforming to DIN 125-1A standards. This washer is crafted from brass, with a plain finish. Compliant with DIN 125-1A, ISO 7089 and NEN 2269-A standards

Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 7
Material Brass
Weight per piece (g) 2.1
Packed per 250
Full Box only

Specifications

Diameter M7
Brand Fabory
For nom. size 7
Material Brass
Weight per piece (g) 2.1
Commodity code

Dimensions

d1 7.4
d2 14
h 1.6

Description

Form A Flat Washer, conforming to DIN 125-1A standards. This washer is crafted from brass, with a plain finish. Compliant with DIN 125-1A, ISO 7089 and NEN 2269-A standards

Standards

ISO 7089
DIN 125-1A
NEN 2269-A

Article numbers

Article number 50060.070.001
EAN 8715492240927
UBB 950356338257
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.