text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

DIN 125-1A Form A Flat Washer, Brass


Form A Flat Washer, conforming to DIN 125-1A standards. This washer is crafted from brass, with a plain finish. Compliant with DIN 125-1A, ISO 7089 and NEN 2269-A standards

Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 6
Material Brass
Weight per piece (g) 0.88
Packed per 250
Full Box only

Specifications

Diameter M6
Brand Fabory
For nom. size 6
Material Brass
Weight per piece (g) 0.88
Commodity code

Dimensions

d1 6.4
d2 12
h 1.6

Description

Form A Flat Washer, conforming to DIN 125-1A standards. This washer is crafted from brass, with a plain finish. Compliant with DIN 125-1A, ISO 7089 and NEN 2269-A standards

Standards

DIN 125-1A
ISO 7089
NEN 2269-A

Article numbers

Article number 50060.060.001
EAN 8715492240903
UBB 950356454989
UNSPSC 31161807
NATO Stock Number 5310-12-126-0894

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.