text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Plain washer, chamfered ISO 7090 Brass M39


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 39
Material Brass
Weight per piece (g) 125.3
Commodity code
Packed per 1

Specifications

Diameter M39
Brand Fabory
For nom. size 39
Material Brass
Weight per piece (g) 125.3
Commodity code

Dimensions

d1 42
d2 72
h 6

Standards

ISO 7090

Article numbers

Article number 50041.390.001
EAN 8717077259416
UBB 500649098935
UNSPSC 31161800

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.