text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Plain washer, chamfered ISO 7090 Brass M36


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 36
Material Brass
Weight per piece (g) 82.8
Commodity code
Packed per 10
Full Box only

Specifications

Diameter M36
Brand Fabory
For nom. size 36
Material Brass
Weight per piece (g) 82.8
Commodity code

Dimensions

d1 37
d2 66
h 5

Standards

ISO 7090

Article numbers

Article number 50041.360.001
EAN 8717077259409
UBB 500649098851
UNSPSC 31161800

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.