text.skipToContent text.skipToNavigation

Plain washer, chamfered DIN 125-1B Brass M4


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 4
Material Brass
Weight per piece (g) 0.333
Commodity code
Packed per 250
Full Box only

Specifications

Diameter M4
Brand Fabory
For nom. size 4
Material Brass
Weight per piece (g) 0.333
Commodity code

Dimensions

d1 4.3
d2 9
h 0.8

Standards

DIN 125-1B
NEN 2269-B
ISO 7090

Article numbers

Article number 50040.040.001
EAN 8715492240538
UBB 950356073813
UNSPSC 31161807
NATO Stock Number 5310-17-001-8381

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.