text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Plain washer DIN 125-1A Titanium Gr.2 M8


Article number
Diameter
Show all diameters
Brand Fabory
Class Gr.2
For nom. size 8
Material Titanium
Weight per piece (g) 1
Info
  • Titanium Grade 2 (3.7035), due to the high content of pure titanium, performs excellently in those extremely corrosive environments where other materials such as e.g. stainless steel fail.
Packed per 25
Full Box only

Specifications

Diameter M8
Brand Fabory
Class Gr.2
For nom. size 8
Material Titanium
Weight per piece (g) 1
Info
  • Titanium Grade 2 (3.7035), due to the high content of pure titanium, performs excellently in those extremely corrosive environments where other materials such as e.g. stainless steel fail.
Commodity code

Dimensions

d1 8.4
d2 16
h 1.6

Standards

ISO 7089
NEN 2269-A
DIN 125-1A

Article numbers

Article number 45930.080.001
EAN 8715492838926
UBB 950356451423
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.