text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Plain washer DIN 125-1A Aluminium M5


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 5
Material Aluminium
Weight per piece (g) 0.13
Commodity code
Packed per 250
Full Box only

Specifications

Diameter M5
Brand Fabory
For nom. size 5
Material Aluminium
Weight per piece (g) 0.13
Commodity code

Dimensions

d1 5.3
d2 10
h 1

Standards

ISO 7089
DIN 125-1A
NEN 2269-A

Article numbers

Article number 45184.050.001
EAN 8715494294560
UBB 500577267262
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.