text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

DIN 7349 Heavy Duty Flat Washer for Structural Bolts, Zinc Plated Yellow Passivated, 200 HV M16


Article number
Diameter
Show all diameters
Brand Fabory
Class 200 HV (>M16 100HV)
For nom. size 16
Material Steel
Surface treatment Zinc plated yellow passivated
Weight per piece (g) 40.24
Packed per 100
Full Box only

Specifications

Diameter M16
Brand Fabory
Class 200 HV (>M16 100HV)
For nom. size 16
Material Steel
Surface treatment Zinc plated yellow passivated
Weight per piece (g) 40.24
Commodity code

Dimensions

d1 17
d2 40
For pin ø 28
s 6

Standards

DIN 7349

Article numbers

Article number 38435.160.001
EAN 8715492778659
UBB 950356600599
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.