text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

DIN 7349 Heavy Duty Flat Washer for Structural Bolts, Zinc Plated Yellow Passivated, 200 HV M12

Specifications

Diameter M12
Brand Fabory
Class 200 HV (>M16 100HV)
For nom. size 12
Material Steel
Surface treatment Zinc plated yellow passivated
Commodity code

Dimensions

d1 13
d2 30
For pin ø 21
s 6

Standards

DIN 7349

Article numbers

Article number 38435.120.001
EAN 8715492778642
UBB 950356600425
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.